Shaft protection sleeve (WSH-R)
Inner diameter | 34.93 mm |
---|---|
Flange width | 41.6 mm |
Material | NG304 |
Logistic Weight | 36 g |
---|---|
Inner diameter | 34.93 mm |
Flange width | 41.6 mm |
Material | NG304 |
Minimum length | 13 mm |
Maximum length | 16 mm |
Usually arrives within 14 working days