References
FAG:U212
Rubix:229A2081
Manufacturer :0190057170000
EAN:4012801242073

Product details : FAG U212 BEARING SEATING RING 190057170000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x100x100 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 78 mm |
| Outer diameter | 100 mm |
| Width | 9 mm |
| Thickness | 9 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 38.08 excl. VAT
/ Each
£ 45.70 incl. VAT
- Delivery usually within ( 7 ) days
