References
SKF:U 316
Rubix:102A6569
Manufacturer :28189
EAN:7316577009418

Product details : SKF BEARING SEATING RING U 316
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x145x145 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 110 mm |
| Outer diameter | 145 mm |
| Width | 15 mm |
| Thickness | 15 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
- Delivery usually within ( 3 ) days
