References
INA:ZS1329
Rubix:229A4641
Manufacturer :0000555140000
EAN:4012802713992

Product details : INA ZS1329 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 22,7 g |
|---|---|
| Inner diameter | 13 mm |
| Outer diameter | 29 mm |
| Width | 5.5 mm |
| Thickness | 5.5 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ 5 pieces
£ 97.38 incl. VAT
- Delivery usually within ( 7 ) days
