Insert bearing with set screw SNR UC312-36G2, Outer diameter: 130 mm | Inner diameter: 57.15 mm | Width: 71 mm
Spherical outer diameter, fastened by set screw, seal with sealing ring
See technical informationReferences
SNR:UC312-36G2
Rubix:205A9356
EAN:3413529581207




Product details : SNR UC312-36G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 71 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal and one metal shield |
| Series | uc300 |
| Material | hardened 100 cr6 bearing steel |
| Cage | steel |
| Reaming | 57.15 mm |
| Lubrication Type | greased for life; relubricatable |
| Total bearing width | 71 mm |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Lubricant | lithium soap grease, nlgi ii |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 66.69 excl. VAT
/ Each
£ 80.03 incl. VAT
- Delivery usually within ( 3 ) days
