Spherical plain bearings INA GE60-HO-2RS-E, Outer diameter: 90 mm | Width: 54 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-HO-2RS-E
Rubix:264A2720
Manufacturer :3006217870000
EAN:4064328074217

Product details : INA GE60-HO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 54 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance (lip seals on both sides) |
| Weight | 1.1 kg |
| Thickness | 36 mm |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 32.75 excl. VAT
/ Each
£ 39.30 incl. VAT
- Usually arrives within 14 working days
