Spherical plain bearings INA GE120-FW-2RS-C, Outer diameter: 210 mm | Width: 115 mm | Inner diameter: 120 mm

Spherical plain bearing

See technical information

References

INA:GE120-FW-2RS-C
Rubix:264A2647
Manufacturer :0066506510000
EAN:4012802532166
brand logo

Technical specifications

Inner diameter120 mm
Outer diameter210 mm
Width115 mm
See all Specifications

Product details : INA GE120-FW-2RS-C SPHERICAL PLAIN BEARING


Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed

Technical specifications


Attributes
Logistic Weight15090 g
Inner diameter120 mm
Outer diameter210 mm
Width115 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
Basic dynamic load, radial - Cr3020000 N
£ 1,913.11 excl. VAT
/ Each
£ 2,295.73 incl. VAT
  • In stock: Next day delivery

Check our products from related categories