Spherical plain bearings INA GE80-FO-2RS, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-FO-2RS
Rubix:106A0058
Manufacturer :0066534210000
EAN:4012802533910

Product details : INA GE80-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 75x130x130 mm |
|---|---|
| Package weight | 3199 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 75 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 619000 N |
Show UNSPSC/ECL@SS
£ 277.57 excl. VAT
/ Each
£ 333.08 incl. VAT
- Delivery usually within ( 7 ) days
