Spherical plain bearings INA GE40-FO-2RS-E, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE40-FO-2RS-HLN
INA:GE40-FO-2RS-E
Rubix:264A2713
Manufacturer :3006248830000
EAN:4064328079328

Product details : INA GE40-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 40 mm |
| Material | steel/steel sliding contact surface; lip seals (rubber, 2rs) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance (iso 12240-1), dimension series g, wider inner ring, lip seals on both sides |
| Weight | 0.54 kg |
| Thickness | 40 mm |
| Basic dynamic load, radial - Cr | 127000 N |
| Basic static load, axial - C0a | 640000 N |
| Basic dynamic load, axial - Ca | 127000 N |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Usually arrives within 14 working days
