Spherical plain bearings INA GE30-PB, Outer diameter: 55 mm | Width: 37 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-PB
Rubix:238A3215
Manufacturer :0066529050000
EAN:4012802533514

Product details : INA GE30-PB SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 37 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 63500 N |
Show UNSPSC/ECL@SS
£ 115.15 excl. VAT
/ Each
£ 138.18 incl. VAT
- Delivery usually within ( 7 ) days
