Spherical plain bearings SKF GE 50 ESX-2LS, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 50 ESX-2LS
Rubix:105A6114
Manufacturer :538772
EAN:7316575573775

Product details : SKF SPHER PLAIN BEARING GE50ESX-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes an SKF Explorer steel/steel sliding contact surface combination. They are initially lubricated and have a triple-lip, heavy-duty contact seal on both sides. Compared to conventional steel/steel bearings, they have increased dynamic load ratings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 537 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 35 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
- Usually arrives within 14 working days
