Spherical plain bearings SKF GE 25 TXG3E-2LS, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 25 TXG3E-2LS
Rubix:138A1444
Manufacturer :225708
EAN:7316572464472

Product details : SKF SPHERICAL PLAIN BEARING GE 25 TXG3E-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 106,4 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | stainless steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 136.11 excl. VAT
/ Each
£ 163.33 incl. VAT
- In stock: Next day delivery
