Spherical plain bearings SKF GEZ 200 ES, Outer diameter: 80.963 mm | Width: 44.45 mm | Inner diameter: 51 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 200 ES
Rubix:224A1329
Manufacturer :7087
EAN:7316576612299


Technical specifications
| Inner diameter | 51 mm |
|---|---|
| Outer diameter | 80.963 mm |
| Width | 44.45 mm |
Product details : SKF GEZ200ES SPHER PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,45x80,96x80,96 mm |
|---|---|
| Logistic Weight | 924 g |
| Inner diameter | 51 mm |
| Outer diameter | 80.963 mm |
| Width | 44.45 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 121.71 excl. VAT
/ Each
£ 146.05 incl. VAT
- Delivery usually within ( 3 ) days