Spherical plain bearings INA GE110-DO, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-DO
Rubix:225A8466
Manufacturer :0066479440000
EAN:4012802529661

Product details : INA GE110-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x160x160 mm |
|---|---|
| Package weight | 4760 g |
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 812000 N |
Show UNSPSC/ECL@SS
£ 255.49 excl. VAT
/ Each
£ 306.59 incl. VAT
- Delivery usually within ( 7 ) days
