Spherical plain bearings INA GE35-DO-2RS-E, Outer diameter: 55 mm | Width: 25 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-DO-2RS-E
Rubix:264A2681
Manufacturer :0973605200000
EAN:4064327554116

Product details : INA GE35-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 25 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance |
| Weight | 0.212 kg |
| Thickness | 20 mm |
| Basic dynamic load, radial - Cr | 67200 N |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 7 ) days
