Spherical plain bearings SKF GEH 60 ESX-2LS, Outer diameter: 105 mm | Width: 63 mm | Inner diameter: 60 mm

Radial Spherical Plain Bearing GEH Series

See technical information

References

SKF:GEH 60 ESX-2LS
Rubix:226A6857
Manufacturer :538730
EAN:7316575579654
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter105 mm
Width63 mm
See all Specifications

Product details : SKF GEH-60-ESX-2LS BEARING


Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Logistic Weight2024 g
Inner diameter60 mm
Outer diameter105 mm
Width63 mm
Materialbearing steel
Sealingtwo rubber seals
Bearing Clearancecn
£ 163.51 excl. VAT
/ Each
£ 196.21 incl. VAT
  • Usually arrives within 14 working days