Spherical plain bearings INA GE60-UK-2TS, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
INA:GE60-UK-2TS
Rubix:264A2616
Manufacturer :0559089690000
EAN:4012802543032

Product details : INA GE60-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | hard chromium-coated inner ring with elgoglide (ptfe composite) sliding layer; steel/elgoglide sliding contact surface |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (din iso 12240-1, dimension series e), hard chromium/elgoglide, sealed (ge..-uk-2ts design) |
| Weight | 1 kg |
| Thickness | 44 mm |
| Basic dynamic load, radial - Cr | 691000 N |
Show UNSPSC/ECL@SS
£ 110.80 excl. VAT
/ Each
£ 132.96 incl. VAT
- Delivery usually within ( 7 ) days
