Spherical plain bearings INA GE140-UK-2RS-C, Outer diameter: 210 mm | Width: 90 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-UK-2RS-C
Rubix:106A2605
Manufacturer :0066507590000
EAN:4012802532258

Product details : INA GE140-UK-2RS-C SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 90x210x210 mm |
|---|---|
| Package weight | 10626 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 90 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3020000 N |
Show UNSPSC/ECL@SS
£ 969.14 excl. VAT
/ Each
£ 1,162.97 incl. VAT
- Delivery usually within ( 7 ) days
