Spherical plain bearings INA GE20-DO-HLN, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-DO-HLN
Rubix:238A1195
Manufacturer :0570928260000
EAN:4012802560480

Product details : INA GE20-DO-HLN RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE S
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 62,12 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (din iso 12240-1, dimension series e, open design) |
| Weight | 0.065 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 35400 N |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Delivery usually within ( 7 ) days
