Spherical plain bearings INA GE10-AW-A, Outer diameter: 30 mm | Width: 9.5 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-AW-A
Rubix:238A4376
Manufacturer :0066514020000
EAN:4012802547375

Product details : INA GE10-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 38,08 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9.5 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.038 kg |
| Thickness | 9.5 mm |
| Basic static load, axial - C0a | 122000 N |
| Basic dynamic load, axial - Ca | 73200 N |
Show UNSPSC/ECL@SS
£ 69.37 excl. VAT
/ Each
£ 83.24 incl. VAT
- Delivery usually within ( 7 ) days
