Spherical plain bearings SKF GEZ 112 ES-2RS, Outer diameter: 71.438 mm | Width: 38.887 mm | Inner diameter: 44 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 112 ES-2RS
Rubix:105A6941
Manufacturer :7086
EAN:7316576612282


Technical specifications
| Inner diameter | 44 mm |
|---|---|
| Outer diameter | 71.438 mm |
| Width | 38.887 mm |
Product details : SKF SPHER PLAIN BEARING GEZ 112 ES-2RS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,89x71,44x44,45 mm |
|---|---|
| Logistic Weight | 615 g |
| Inner diameter | 44 mm |
| Outer diameter | 71.438 mm |
| Width | 38.887 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 170000 N |
Show UNSPSC/ECL@SS
£ 92.14 excl. VAT
/ Each
£ 110.57 incl. VAT
- In stock: Next day delivery