Spherical plain bearings INA GE25-FW, Outer diameter: 47 mm | Width: 28 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-FW
Rubix:229A1113
Manufacturer :0066500580000
EAN:4012802531619

Product details : FAG GE25-FW SPHER PLAIN BEARING 66500580000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 28x47x47 mm |
|---|---|
| Package weight | 200 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 65900 N |
Show UNSPSC/ECL@SS
£ 50.20 excl. VAT
/ Each
£ 60.24 incl. VAT
- Delivery usually within ( 7 ) days
