Spherical plain bearings INA GE10-UK, Outer diameter: 19 mm | Width: 9 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-UK
Rubix:105A9270
Manufacturer :0066497340000
EAN:4012802531237

Product details : INA SPHER PLAIN BEARING GE10-UK
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 9x19x19 mm |
|---|---|
| Package weight | 11 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 9 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 8640 N |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- In stock: Next day delivery
