Spherical plain bearings INA GE25-PW, Outer diameter: 47 mm | Width: 31 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-PW
Rubix:238A4386
Manufacturer :0066500660000
EAN:4012802531633

Product details : INA GE25-PW SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 84800 N |
Show UNSPSC/ECL@SS
£ 61.76 excl. VAT
/ Each
£ 74.11 incl. VAT
- Delivery usually within ( 7 ) days
