Spherical plain bearings INA GE300-DO-2RS-A, Outer diameter: 430 mm | Width: 165 mm | Inner diameter: 300 mm
Spherical plain bearing
See technical informationReferences
INA:GE300-DO-2RS-A
Rubix:264A2599
Manufacturer :0066540290000
EAN:4012802534351

Product details : INA GE300-DO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 77300 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 430 mm |
| Width | 165 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 4950000 N |
Show UNSPSC/ECL@SS
£ 6,747.66 excl. VAT
/ Each
£ 8,097.19 incl. VAT
- Usually arrives within 14 working days
