Spherical plain bearings SKF GE 100 TXE-2LS, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 100 TXE-2LS
Rubix:272A1973
EAN:7316577693976

Product details : SKF GE 100 TXE-2LS RADIAL SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 397.64 excl. VAT
/ Each
£ 477.17 incl. VAT
- Delivery usually within ( 3 ) days
