Spherical plain bearings SKF GEZ 012 ES-2RS, Outer diameter: 31.75 mm | Width: 16.662 mm | Inner diameter: 19 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 012 ES-2RS
Rubix:229A3840
Manufacturer :7071
EAN:7316577080356


Technical specifications
| Inner diameter | 19 mm |
|---|---|
| Outer diameter | 31.75 mm |
| Width | 16.662 mm |
Product details : SKF GEZ012ES-2RS SPHERICAL PLAIN BEARING
Sealed joint bearing steel/steel (inch) SKF
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Inner diameter | 19 mm |
| Outer diameter | 31.75 mm |
| Width | 16.662 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
- Usually arrives within 14 working days