Spherical plain bearings INA GE35-DO-2TS, Outer diameter: 55 mm | Width: 25 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-DO-2TS
Rubix:264A2603
Manufacturer :0645348980000
EAN:4054364313739

Product details : INA GE35-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 25 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sealed on both sides (ge..-do-2ts series) |
| Weight | 0.23 kg |
| Thickness | 25 mm |
| Basic dynamic load, radial - Cr | 92900 N |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- Usually arrives within 14 working days
