Spherical plain bearings INA GE12-FW, Outer diameter: 26 mm | Width: 15 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-FW
Rubix:229A1095
Manufacturer :0066497420000
EAN:4012802531220

Product details : FAG GE12-FW SPHER PLAIN BEARING 66497420000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE composite, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, open design
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 15x26x26 mm |
|---|---|
| Package weight | 35 g |
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 15 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 17800 N |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
- Delivery usually within ( 7 ) days
