Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Spherical plain bearings
SKF SKF SPECIAL BLRB 365214 F
Spherical plain bearings SKF BLRB365214F, Outer diameter: 75 mm | Width: 57 mm | Inner diameter: 45 mm
BLRB Radial spherical plain bearing
References
skf:
BLRB365214F
rubix:
105A2898
ean:
7316571448626
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
57
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SKF SPECIAL BLRB 365214 F
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. These bearings have a customized design.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
57
mm
Bearing Clearance
CN
Material
Bearing steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.89
excl. VAT
/
Each
£
148.67
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
Spherical plain bearings INA GE110-DO-2RS-E, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearings SKF GE 6 C, Outer diameter: 14 mm | Width: 6 mm | Inner diameter: 6 mm
Spherical plain bearings INA GE80-FW-2RS-A, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Spherical plain bearings INA GE16-DO-E, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 16 mm
Spherical plain bearings INA GE110-UK-2RS-B, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearings SKF GEM 35 ES-2RS, Outer diameter: 55 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearings INA GE40-FW-2TS, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearings INA GE120-AW-A, Outer diameter: 230 mm | Width: 64 mm | Inner diameter: 120 mm
Spherical plain bearings SKF GEZ 014 ES, Outer diameter: 36.5 mm | Width: 19.4 mm | Inner diameter: 22 mm
Spherical plain bearings SKF GE 70 ESX-2LS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Spherical plain bearings SKF GE 40 TXG3E-2LS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Spherical plain bearings SKF GE 30 ES-2RS, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Spherical plain bearings SKF GE 50 TXE-2LS, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearings SKF GEH 25 ES-2RS, Outer diameter: 47 mm | Width: 28 mm | Inner diameter: 25 mm
Spherical plain bearings SKF GX 80 F, Outer diameter: 180 mm | Width: 50 mm | Inner diameter: 80 mm