Spherical plain bearings INA GE100-DO-2RS-E, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-DO-2RS-E
Rubix:264A2675
Manufacturer :0973642310000
EAN:4064327554192

Product details : INA GE100-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (lip seals on both sides) - iso 12 240-1, dimension series e |
| Weight | 4.3 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 558000 N |
Show UNSPSC/ECL@SS
£ 87.30 excl. VAT
/ Each
£ 104.76 incl. VAT
- Delivery usually within ( 7 ) days
