Spherical plain bearings INA GE16-DO-E, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 16 mm
Spherical plain bearing
See technical informationReferences
INA:GE16-DO-E
Rubix:264A2696
Manufacturer :0973603410000
EAN:4064327550811

Product details : INA GE16-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 14 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (standard performance), open design (din iso 12240-1, dimension series e) |
| Weight | 0.04 kg |
| Thickness | 14 mm |
| Basic dynamic load, radial - Cr | 21300 N |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 7 ) days
