Spherical plain bearings INA GE10-DO-E, Outer diameter: 19 mm | Width: 9 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE10-DO
INA:GE10-DO-E
Rubix:264A2658
Manufacturer :0973603170000
EAN:4064327550750

Product details : INA GE10-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 9 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance) |
| Weight | 0.011 kg |
| Thickness | 9 mm |
| Basic dynamic load, radial - Cr | 8160 N |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Usually arrives within 14 working days
