Spherical plain bearings INA GE70-HO-2RS, Outer diameter: 105 mm | Width: 65 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-HO-2RS
Rubix:229A1133
Manufacturer :0066533910000
EAN:4012802533880

Product details : FAG GE70-HO-2RS SPHER PLAIN BEARING 66533910000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x105x105 mm |
|---|---|
| Logistic Weight | 1611 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 65 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 388000 N |
Show UNSPSC/ECL@SS
£ 128.20 excl. VAT
/ Each
£ 153.84 incl. VAT
- Delivery usually within ( 7 ) days
