Spherical plain bearings INA GE80-LO, Outer diameter: 120 mm | Width: 80 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-LO
Rubix:206A5320
Manufacturer :0066534640000
EAN:4012802533941

Product details : INA GE80-LO RADIAL SPHERICAL PLAIN BEARING 80 X 120 X 80MM
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80x120x120 mm |
|---|---|
| Package weight | 2600 g |
| Inner diameter | 80 mm |
| Outer diameter | 120 mm |
| Width | 80 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 504000 N |
Show UNSPSC/ECL@SS
£ 188.96 excl. VAT
/ Each
£ 226.75 incl. VAT
- Delivery usually within ( 7 ) days
