Spherical plain bearings INA GE10-PW, Outer diameter: 22 mm | Width: 14 mm | Inner diameter: 10 mm
Spherical plain bearing
See technical informationReferences
INA:GE10-PW
Rubix:229A4353
Manufacturer :0066497260000
EAN:4012802531213

Product details : INA GE10-PW SPHERICAL PLAIN BEARING 66497260000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 14 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 18100 N |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- In stock: Next day delivery
