Spherical plain bearings INA GE15-AX, Outer diameter: 42 mm | Width: 15 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-AX
Rubix:238A1125
Manufacturer :0066541420000
EAN:4012802534504

Product details : INA GE15-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x42x42 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 15 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.116 kg |
| Thickness | 15 mm |
| Basic dynamic load, radial - Cr | 46980 N |
| Basic static load, axial - C0a | 261000 N |
| Basic dynamic load, axial - Ca | 52200 N |
Show UNSPSC/ECL@SS
£ 83.34 excl. VAT
/ Each
£ 100.01 incl. VAT
- Delivery usually within ( 7 ) days
