Spherical plain bearings INA GE50-UK-2RS-A, Outer diameter: 75 mm | Width: 35 mm | Inner diameter: 50 mm
Spherical plain bearing
See technical informationReferences
INA:GE50-UK-2RS-A
Rubix:132A1251
Manufacturer :0066503410000
EAN:4012802531961

Product details : INA GE50-UK-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x75x75 mm |
|---|---|
| Package weight | 531 g |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Width | 35 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 444000 N |
Show UNSPSC/ECL@SS
£ 94.82 excl. VAT
/ Each
£ 113.78 incl. VAT
- Delivery usually within ( 7 ) days
