Spherical plain bearings INA GE110-FO-2RS-E, Outer diameter: 180 mm | Width: 100 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE110-FO-2RS-HLN
INA:GE110-FO-2RS-E
Rubix:264A2665
Manufacturer :3006255370000
EAN:4064328079410

Product details : INA GE110-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 100 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (steel/steel) |
| Weight | 9.7 kg |
| Thickness | 100 mm |
| Basic dynamic load, radial - Cr | 952000 N |
Show UNSPSC/ECL@SS
£ 226.17 excl. VAT
/ Each
£ 271.40 incl. VAT
- Usually arrives within 14 working days
