Spherical plain bearings SKF GEH 80 ES-2RS, Outer diameter: 130 mm | Width: 75 mm | Inner diameter: 80 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 80 ES-2RS
Rubix:105A7133
Manufacturer :6989
EAN:7316577003287

Product details : SKF SPHER PLAIN BEARING GEH 80 ES-2RS
These radial spherical plain bearings have a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings. Compared to the GE series, they have a wider inner ring and a larger outside diameter, which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x130x80 mm |
|---|---|
| Logistic Weight | 3481 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 75 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 490000 N |
Show UNSPSC/ECL@SS
£ 323.37 excl. VAT
/ Each
£ 388.04 incl. VAT
- Delivery usually within ( 3 ) days
