Spherical plain bearings INA GE70-AX, Outer diameter: 160 mm | Width: 50 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-AX
Rubix:238A4325
Manufacturer :0066543710000
EAN:4012802534887

Product details : INA GE70-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistic Weight | 5680 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 160 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 5.68 kg |
| Thickness | 50 mm |
| Basic static load, axial - C0a | 4050000 N |
| Basic dynamic load, axial - Ca | 800000 N |
Show UNSPSC/ECL@SS
£ 917.85 excl. VAT
/ Each
£ 1,101.42 incl. VAT
- Usually arrives within 14 working days
