Spherical plain bearings SKF BLRB365214B-2RS, Outer diameter: 75 mm | Width: 57 mm | Inner diameter: 45 mm

BLRB Radial spherical plain bearing

See technical information

References

SKF:BLRB365214B-2RS
Rubix:105A2899
EAN:7316570312614
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter75 mm
Width57 mm
See all Specifications

Product details : SKF SKF SPECIAL BEARING BLRB365214B-2RS


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. These bearings have a customized design.

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter75 mm
Width57 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
£ 175.00 excl. VAT
/ Each
£ 210.00 incl. VAT
  • In stock: Next day delivery

Check our products from related categories