Spherical plain bearings INA GE35-FW-2RS-A, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-FW-2RS-A
Rubix:238A1609
Manufacturer :0066501980000
EAN:4012802531794

Product details : INA GE35-FW-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 35x62x62 mm |
|---|---|
| Package weight | 385 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 280000 N |
Show UNSPSC/ECL@SS
£ 88.65 excl. VAT
/ Each
£ 106.38 incl. VAT
- Delivery usually within ( 7 ) days
