Spherical plain bearings INA GE16-LO-E, Outer diameter: 28 mm | Width: 16 mm | Inner diameter: 16 mm
Spherical plain bearing
See technical informationReferences
INA:GE16-LO-E
Rubix:264A2697
Manufacturer :3006298340000
EAN:4064328074057

Product details : INA GE16-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 16 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 16 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (steel/steel sliding contact surface) |
| Weight | 0.034222 kg |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- Usually arrives within 14 working days
