Spherical plain bearings INA GE8-PW, Outer diameter: 19 mm | Width: 12 mm | Inner diameter: 8 mm
Spherical plain bearing
See technical informationReferences
INA:GE8-PW
Rubix:229A4369
Manufacturer :0066498740000
EAN:4012802531404

Product details : INA GE8-PW SPHERICAL PLAIN BEARING 66498740000
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 16,98 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 12900 N |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- Delivery usually within ( 7 ) days
