Spherical plain bearings INA GE140-FW-2RS-B, Outer diameter: 230 mm | Width: 130 mm | Inner diameter: 140 mm
Spherical plain bearing
See technical informationReferences
INA:GE140-FW-2RS-B
Rubix:264A2649
Manufacturer :0066507320000
EAN:4012802532265

Product details : INA GE140-FW-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Technical specifications
Attributes
| Logistic Weight | 18650 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 230 mm |
| Width | 130 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 3840000 N |
Show UNSPSC/ECL@SS
£ 2,353.01 excl. VAT
/ Each
£ 2,823.61 incl. VAT
- Delivery usually within ( 7 ) days
