Spherical plain bearings INA GE90-FO-2RS-E, Outer diameter: 150 mm | Width: 85 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-FO-2RS-E
Rubix:264A2731
Manufacturer :3006255100000
EAN:4064328079397

Product details : INA GE90-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | high-performance radial spherical plain bearing, requiring maintenance |
| Weight | 5.34 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 790000 N |
Show UNSPSC/ECL@SS
£ 132.58 excl. VAT
/ Each
£ 159.10 incl. VAT
- Usually arrives within 14 working days
