Spherical plain bearings SKF BLRB 365216 A-2RS, Outer diameter: 100 mm | Width: 72 mm | Inner diameter: 60 mm

BLRB Radial spherical plain bearing

See technical information

References

SKF:BLRB 365216 A-2RS
Rubix:133A2068
Manufacturer :2172
EAN:7316570853872
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter100 mm
Width72 mm
See all Specifications

Product details : SKF SKF SPECIALS BLRB 365216 A-2RS


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. These bearings have a customized design.

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x100x60 mm
Logistic Weight2160 g
Inner diameter60 mm
Outer diameter100 mm
Width72 mm
Materialsteel
Sealingtwo rubber seals
Bearing Clearancecn
£ 260.24 excl. VAT
/ Each
£ 312.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories