Spherical plain bearings INA GE19-ZO-HLN, Outer diameter: 31.75 mm | Width: 16.662 mm | Inner diameter: 19.05 mm
Spherical plain bearing
See technical informationReferences
INA:GE19-ZO-HLN
Rubix:238A3439
Manufacturer :0527654740000
EAN:4012802560428


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 31.75 mm |
| Width | 16.662 mm |
Product details : INA GE19-ZO-HLN RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE S
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 52,87 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 31.75 mm |
| Width | 16.662 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 40800 N |
Show UNSPSC/ECL@SS
£ 27.72 excl. VAT
/ Each
£ 33.26 incl. VAT
- Delivery usually within ( 7 ) days