Spherical plain bearings INA GE25-FO-2RS, Outer diameter: 47 mm | Width: 28 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-FO-2RS
Rubix:105A9396
Manufacturer :0066528160000
EAN:4012802533415

Product details : INA SPHER PLAIN BEARING GE25-FO-2RS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 28x47x47 mm |
|---|---|
| Package weight | 193 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 70400 N |
Show UNSPSC/ECL@SS
£ 28.83 excl. VAT
/ Each
£ 34.60 incl. VAT
- In stock: Next day delivery
